- Drill Bit
features
- Exclusive TURBOMAX tip eliminates "walking," starts faster, and stays sharp longer.
- 3-flatted shank provides secure grip on chuck.
- Made from premium high speed steel with black and gold finish for added corrosion resistance.
- Precision-ground geometry provides best-in-class hole size accuracy.
| Size Range | 1/16 in to 3/8 in |
| Type | TURBOMAX HSS Fractional |
| No. of Pieces | 15 |
| Finish | Black & Gold Oxide |
| Weight | 0.783 LB |
| EAN or UPC | 24721063601 |

