- Scaling Chisel
- 1 5/8" Head Size
- Straight Head Shape
- 10" Overall Length
- SDS-Plus Bit Type
features
- For removing large quantities of material
- Fully heat-treated for strength and long life
- Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
| Type | Scaling Chisel |
| Length | 10 in |
| Head Shape | Straight |
| Bit Type | SDS-Plus |
| Manufacturer Name | Irwin� |
| Head Type | Chisel |
| Head Size | 1 5/8 in |
| Weight | 0.61 LB |
| EAN or UPC | 24721018984 |

