- Scaling Chisel
- 2" Head Size
- Straight Head Shape
- 12" Overall Length
- SDS-Max Bit Type
features
- For removing large quantities of material
- Fully heat-treated for strength and long life
- Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
| Head Size | 2 in |
| Manufacturer Name | Irwin� |
| Head Type | Chisel |
| Length | 12 in |
| Head Shape | Straight |
| Bit Type | SDS-Max |
| Type | Scaling Chisel |
| Weight | 1.32 LB |
| EAN or UPC | 24721018472 |

