- Slotting Chisel
- 1 3/8" Head Size
- Straight Head Shape
- 12" Overall Length
- SDS-Max Bit Type
features
- For brickwork repair, for example, removing pointing
- Fully heat-treated for strength and long life
- Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
| Type | Slotting Chisel |
| Head Shape | Straight |
| Length | 12 in |
| Head Size | 1 3/8 in |
| Manufacturer Name | Irwin� |
| Head Type | Chisel |
| Bit Type | SDS-Max |
| Weight | 1.15 LB |
| EAN or UPC | 24721018670 |

