- Clay Spade
- 4" Head Size
- Curved Head Shape
- 16" Overall Length
- SDS-Max Bit Type
features
- For general garden and landscaping, not for use in concrete
- Fully heat-treated for strength and long life
- Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
| Head Shape | Curved |
| Manufacturer Name | Irwin� |
| Head Size | 4 in |
| Type | Clay Spade |
| Bit Type | SDS-Max |
| Head Type | Chisel |
| Length | 16 in |
| Weight | 4.88 LB |
| EAN or UPC | 24721018687 |

