- Gouge Chisel
- 1" Head Size
- Curved Head Shape
- 12" Overall Length
- SDS-Max Bit Type
features
- For cutting narrow channels into concrete
- Fully heat-treated for strength and long life
- Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
| Type | Gouge Chisel |
| Head Shape | Curved |
| Head Size | 1 in |
| Head Type | Chisel |
| Length | 12 in |
| Bit Type | SDS-Max |
| Manufacturer Name | Irwin� |
| Weight | 1.17 LB |
| EAN or UPC | 24721018724 |

