- Bush Tool
- 1 3/4" Head Size
- Square Head Shape
- 9 1/4" Overall Length
- SDS-Max Bit Type
features
- For roughing up concrete and asphalt prior to a surface treatment
- Fully heat-treated for strength and long life
- Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
| Head Type | Bushing tool |
| Manufacturer Name | Irwin� |
| Bit Type | SDS-Max |
| Length | 9 1/4 in |
| Head Size | 1 3/4 In |
| Head Shape | Square |
| Type | Bush Tool |
| Weight | 2.29 LB |
| EAN or UPC | 24721018731 |

