- Ground Rod Driver
- 7/8" Head Size
- Round Head Shape
- 10 1/4" Overall Length
- SDS-Max Bit Type
features
- For driving in ground rods, popular in telecommunications
- Fully heat-treated for strength and long life
- Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
| Head Shape | Round |
| Manufacturer Name | Irwin� |
| Type | Ground Rod Driver |
| Head Size | 7/8 in |
| Head Type | Ground Rod Driver |
| Length | 10 1/4 in |
| Bit Type | SDS-Max |
| Weight | 2.2 LB |
| EAN or UPC | 24721018755 |

