- Tamper Rod
- 12" Overall Length
- SDS-Max Bit Type
features
- For compacting soil and gravel
- Fully heat-treated for strength and long life
- Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
| Length | 12 in |
| Manufacturer Name | Irwin� |
| Type | Tamper Rod |
| Bit Type | SDS-Max |
| Weight | 1.367 LB |
| EAN or UPC | 24721019219 |

