- Moil Point
- Point Head Shape
- 18" Overall Length
- Spline Bit Type
| Bit Type | Spline |
| Head Type | Chisel |
| Type | Moil Point |
| Manufacturer Name | Irwin� |
| Head Shape | Pointed |
| Length | 18 in |
| Weight | 2.16 LB |
| EAN or UPC | 24721018779 |
| Bit Type | Spline |
| Head Type | Chisel |
| Type | Moil Point |
| Manufacturer Name | Irwin� |
| Head Shape | Pointed |
| Length | 18 in |
| Weight | 2.16 LB |
| EAN or UPC | 24721018779 |