- Flat Chisel
- 1" Head Size
- Straight Head Shape
- 18" Overall Length
- Spline Bit Type
features
- For general chiseling and breaking work in brickwork, concrete and loose stone, for example when laying cables
- Fully heat treated for strength and long life
- Forged from superior grade steel, the working points of our chisels can be resharpened for longevity
| Head Type | Chisel |
| Head Size | 1 in |
| Manufacturer Name | Irwin� |
| Type | Flat Chisel |
| Head Shape | Straight |
| Length | 18 in |
| Bit Type | Spline |
| Weight | 2.23 LB |
| EAN or UPC | 24721018809 |

