- Scaling Chisel
- 2" Head Size
- Straight Head Shape
- 12" Overall Length
- Spline Bit Type
| Head Type | Chisel |
| Type | Scaling Chisel |
| Head Size | 2 in |
| Head Shape | Straight |
| Bit Type | Spline |
| Length | 12 in |
| Manufacturer Name | Irwin� |
| Weight | 1.58 LB |
| EAN or UPC | 24721018847 |
| Head Type | Chisel |
| Type | Scaling Chisel |
| Head Size | 2 in |
| Head Shape | Straight |
| Bit Type | Spline |
| Length | 12 in |
| Manufacturer Name | Irwin� |
| Weight | 1.58 LB |
| EAN or UPC | 24721018847 |