- Slotting Chisel
- 1 3/8" Head Size
- Straight Head Shape
- 12" Overall Length
- Spline Bit Type
| Head Shape | Straight |
| Head Size | 1 3/8 in |
| Manufacturer Name | Irwin� |
| Type | Slotting Chisel |
| Bit Type | Spline |
| Head Type | Chisel |
| Length | 12 in |
| Weight | 1.33 LB |
| EAN or UPC | 24721018885 |

