- Asphalt Cutter
- 4 3/8" Head Size
- Straight Head Shape
- 16" Overall Length
- Spline Bit Type
features
- Fully heat treated for strength and long life
- Forged from superior grade steel, the working points of our chisels can be resharpened for longevity
- For road building when repairing road surfaces or other road maintenance, not for use in concrete
| Head Size | 4 3/8 in |
| Length | 16 in |
| Type | Asphalt Cutter |
| Head Shape | Straight |
| Bit Type | Spline |
| Head Type | Chisel |
| Manufacturer Name | Irwin� |
| Weight | 5.94 LB |
| EAN or UPC | 24721018915 |

