- Bush Tool
- 1 3/4" Head Size
- Square Head Shape
- 9 1/4" Overall Length
- Spline Bit Type
features
- For roughing up concrete and asphalt prior to a surface treatment
- Fully heat treated for strength and long life
- Forged from superior grade steel, the working points of our chisels can be resharpened for longevity
| Head Shape | Square |
| Bit Type | Spline |
| Type | Bush Tool |
| Head Type | Bushing tool |
| Head Size | 1 3/4 In |
| Length | 9 1/4 in |
| Manufacturer Name | Irwin� |
| Weight | 2.56 LB |
| EAN or UPC | 24721018939 |

