- Tamping Plate
- 5" Head Size
- Square Head Shape
- 5" Overall Length
features
- For compacting soil and gravel
- Fully heat-treated for strength and long life
- Forged from superior-grade steel, the working points of our chisels can be re-sharpened for longevity
| Manufacturer Name | Irwin� |
| Type | Tamping Plate |
| Length | 5 in |
| Head Type | Tamping Plate |
| Head Shape | Square |
| Head Size | 5 in |
| Weight | 5.125 LB |
| EAN or UPC | 24721019226 |

