- Tamper Rod
- 12" Overall Length
- Spline Bit Type
| Manufacturer Name | Irwin� |
| Bit Type | Spline |
| Length | 12 in |
| Type | Tamper Rod |
| Weight | 1.609 LB |
| EAN or UPC | 24721019271 |
| Manufacturer Name | Irwin� |
| Bit Type | Spline |
| Length | 12 in |
| Type | Tamper Rod |
| Weight | 1.609 LB |
| EAN or UPC | 24721019271 |