- #2 Size
features
- Compact and Versatile
- Made of high grade S2 Steel
| Overall Length | 1 in |
| Manufacturer Name | Irwin® |
| Tip Type | Phillips® |
| Drive Size | 1/4 in |
| Packaging | Carded |
| Drive Type | Hex Shank |
| Tip Size | #2 |
| Size | #2 |
| Weight | 0.044 LB |
| EAN or UPC | 673765012894 |
| Overall Length | 1 in |
| Manufacturer Name | Irwin® |
| Tip Type | Phillips® |
| Drive Size | 1/4 in |
| Packaging | Carded |
| Drive Type | Hex Shank |
| Tip Size | #2 |
| Size | #2 |
| Weight | 0.044 LB |
| EAN or UPC | 673765012894 |