- Phillips® Insert Bit
- #2 Tip Size
- 1/4" Drive Size
- Hex Shank Drive Type
- 1" Overall Length
| Tip Type | Phillips® |
| Tip Size | #2 |
| Drive Type | Hex Shank |
| Packaging | Bagged |
| Drive Size | 1/4 in |
| Manufacturer Name | Irwin� |
| Overall Length | 1 in |
| Weight | 0.052 LB |
| EAN or UPC | 673765013020 |

