- 1 1/2 in Overall Length
features
- Double-end bits combine two of the most common screwdriver bits
| Manufacturer Name | Irwin® |
| Overall Length | 1.5 in |
| Package Type | Bag |
| Tip Type | Slotted, Phillips® |
| Shank Diameter | 1/4 in |
| Tip Size | #2, 8-10 |
| Weight | 0.054 LB |
| EAN or UPC | 673765013723 |

