- Screwdriving Bit Sets
features
- 30pc Screwdriver Bit Set
| No. of Pieces | 30 |
| Hex Shank Size | 1/4 in |
| Fastening Tool Material | Steel |
| Weight | 1.25 LB |
| EAN or UPC | 673765007326 |
| No. of Pieces | 30 |
| Hex Shank Size | 1/4 in |
| Fastening Tool Material | Steel |
| Weight | 1.25 LB |
| EAN or UPC | 673765007326 |