- Screwdriver Bit
features
- Stores more bits with large capacity case
- Long-lasting container made from shatter-resistant materials
- Flip top opens easily with one-hand ergonomic design
- Wide-opening lid provides convenient access
| Manufacturer Name | Irwin® |
| Package Type | Pro-Pak™ |
| Overall Length | 1 in |
| Tip Type | Square |
| Style | 2 Pieces Design |
| Tip Size | #2 |
| Weight | 0.275 LB |
| EAN or UPC | 673765020134 |

