- RECIP 12" 10/14TPI
features
- Cuts composition materials, plastic, pipe, carbon steel and stainless steel
- Use with materials 1/8" and thicker
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
| Length | 12 in |
| Material | WeldTec Bi-Metal |
| Thickness | 0.050 in |
| TPI | 10 |
| Weight | 0.12 LB |
| EAN or UPC | 24721001887 |

