- RECIP 4" 24TPI 5-PK
features
- Cuts all metals including nonferrous pipe conduit, stainless steel and sheet metals
- Use with materials 1/8" - 1/2" (3.2 - 13 mm) thick
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- Bi-metal tooth design makes the blade stronger and last longer
| Thickness | 0.035 in |
| Length | 4 in |
| Material | WeldTec Bi-Metal |
| TPI | 24 |
| Weight | 0.11 LB |
| EAN or UPC | 24721065841 |

