- RECIP 6" 6TPI WOOD
features
- Cuts composition materials, plastic, pipe, carbon steel and stainless steel
- Use with materials 1/8" and thicker
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
| Length | 6 in |
| Material | WeldTec Bi-Metal |
| Thickness | 0.035 in |
| TPI | 6 |
| Weight | 0.05 LB |
| EAN or UPC | 24721010315 |

