- Bi-Metal Material
features
- Designed for Hardiplank, fiberglass & cement board
- Use with materials 3/16" (5 mm) and thicker
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- 8% Cobalt keeps teeth sharp longer
| TPI | 6 |
| Material | Bi-Metal |
| Weight | 0.08 LB |
| EAN or UPC | 24721086754 |

