- RECIP 6" 14TPI
features
- Cuts all metals including nonferrous pipe conduit, stainless steel and sheet metals
- Use with materials 1/8" - 1/2" (3.2 - 13 mm) thick
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- Bi-metal tooth design makes the blade stronger and last longer
| Thickness | 0.035 in |
| Length | 6 in |
| Material | WeldTec Bi-Metal |
| TPI | 14 |
| Weight | 0.02 LB |
| EAN or UPC | 24721001832 |

