- RECIP 8" 10TPI-25 PK
features
- Cuts composition materials, plastic, pipe, carbon steel and stainless steel
- Use with materials 1/8" and thicker
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
| Thickness | 0.050 in |
| Length | 8 in |
| Material | WeldTec Bi-Metal |
| TPI | 10 |
| Weight | 2.0 LB |
| EAN or UPC | 24721001702 |

