- 9 in Length
- Bi-Metal Material
features
- For heavy duty and demolition applications in wood and metal
- Use with materials 3/16" (5mm) and thicker
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- 8% Cobalt keeps teeth sharp longer
| Thickness | 0.062 in |
| Material | Bi-Metal |
| TPI | 10 |
| Length | 9 in |
| Weight | 0.6 LB |
| EAN or UPC | 24721001733 |

