Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Bi-Metal Reciprocating Saw

372966BB

SUPERSEDED TO IRWN_372966P5, MTRL - 110187013
Item #111213193
  • Bi-Metal Material
Bi-Metal Reciprocating Saw
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bi-Metal Material

features

  • For heavy duty and demolition applications in wood and metal
  • Use with materials 3/16" (5mm) and thicker
  • Electronic beam weld for stronger, longer lasting teeth
  • Bi-metal construction for faster cutting and added durability
  • Precision set teeth for faster, smoother cuts
  • 8% Cobalt keeps teeth sharp longer
TPI 6
Material Bi-Metal
Weight 0.114 LB
EAN or UPC 24721088314
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison