- 18 in Overall Length
description
- The IRWIN Wood Installer Bit is ideal for running wire through beams, joists, flooring and more with a hole in the flute for easy wire pulling and an 82° point to drill quickly and smoothly.
features
- Constructed of premium alloy steel for boring into a variety of materials including wood, plaster, and metal lath
- 3-flatted shank prevents slipping in drill chuck and includes hole for wire pulling
- Wire hole at the tip of the bit makes it easy to pull wire through walls, ceilings, and floors
- Ideal for installation of small wire for telephones, cable, TV, computers, and security systems
- Special flute finishing process assures quick chip removal, no clogging, no binding
| Overall Length | 18 in |
| Weight | 0.0 LB |
| EAN or UPC | 24721391063 |

