Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools41213

41213

Impact Wrench Auger Bit
Item #104938343
  • 13/16" Impact Wrench Auger Bit
  • 12" Overall Length
Irwin Industrial Tools41213
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/16" Impact Wrench Auger Bit
  • 12" Overall Length
Overall Length 12 in
Flute Length N/A
Cutting Dia. 0.8125 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison