Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools41813

41813

Impact Wrench Auger Bit
Item #104938032
  • 13/16" Impact Wrench Auger Bit
  • 18" Overall Length
Irwin Industrial Tools41813
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 13/16" Impact Wrench Auger Bit
  • 18" Overall Length
Cutting Dia. 0.8125 in
Overall Length 18 in
Flute Length N/A
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison