Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Locking Pliers Set

428KBT

Locking Pliers Set
Item #111213292
  • 4 Pieces
Locking Pliers Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 Pieces

features

  • Ideal for tightening, clamping, twisting and turning
  • The no-slip ProTouch™ grip provides comfort and leverage while reducing vibrations and hand fatigue. -Turn screw to adjust pressure and fit
  • work. Stays adjusted for repetitive use
  • Fast Release™ is 2x easier to open, has a no-trigger release, and offers one hand operation
  • Backed by the IRWIN Lifetime Guarantee
No. of Pieces 4
Weight 3.3 LB
EAN or UPC 38548102009
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison