- 17 in Overall Length
- 12 in Flute Length
features
- Durable hardened cutting edge for long life in tough materials, including nail-embedded wood
- Fully-forged bit for maximum durability
- Wide flutes for maximum chip removal and less binding
- Aggressive screw-pitch for faster drilling
| Overall Length | 17 in |
| Flute Length | 12 in |
| Weight | 0.89 LB |
| EAN or UPC | 24721100528 |

