Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools47417

47417

17 in OAL Auger Drill Bit
Item #114538302
  • 17 in Overall Length
  • 12 in Flute Length
Irwin Industrial Tools47417
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 17 in Overall Length
  • 12 in Flute Length

features

  • Durable hardened cutting edge for long life in tough materials, including nail-embedded wood
  • Fully-forged bit for maximum durability
  • Wide flutes for maximum chip removal and less binding
  • Aggressive screw-pitch for faster drilling
Overall Length 17 in
Flute Length 12 in
Weight 1.65 LB
EAN or UPC 24721474179
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison