Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools4935012

4935012

12 in L Reciprocating Saw
Item #111213540
  • 12 in Length
Irwin Industrial Tools4935012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 in Length

features

  • For heavy duty and demolition applications in wood and metal
  • Use with materials 3/16" (5mm) and thicker
  • Electronic beam weld for stronger, longer lasting teeth
  • Bi-metal construction for faster cutting and added durability
  • Precision set teeth for faster, smoother cuts
  • 8% Cobalt keeps teeth sharp longer
Length 12 in
Thickness 0.035 in
TPI 6
Weight 0.167 LB
EAN or UPC 24721106599
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison