- 12 in Length
features
- For heavy duty and demolition applications in wood and metal
- Use with materials 3/16" (5mm) and thicker
- Electronic beam weld for stronger, longer lasting teeth
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- 8% Cobalt keeps teeth sharp longer
| Thickness | 0.035 in |
| Length | 12 in |
| TPI | 6 |
| Weight | 0.111 LB |
| EAN or UPC | 24721106612 |

