- Circular Saws
features
- WeldTec Technology
- Carbide Teeth are welded not brazed
- 50% longer life vs original MARATHON
- UC2 Carbide Teeth
- 70% tougher than standard carbide
- Stays sharper, longer
- Innovative Heat Vents
- For straighter cuts
| Kerf | 1.8 mm |
| Hook Angle | 15 Deg |
| Grind | ATB |
| Arbor Size | 5/8 in |
| Weight | 0.6 LB |
| EAN or UPC | 24721109736 |

