- Circular Saws
description
- The IRWIN WeldTec Circular Framing/Ripping Saw Blade is made stronger to last longer. This ultra-thin kerf blade features patented WeldTec technology with carbide teeth that are welded not brazed, so they deliver the fastest cutting speed and increased durability when compared to other framing blades. Constructed with a heat-resistant, non-stick coating to reduce binding and gumming, these blades have expansion slots on the laser-cut and ring-tensioned plate to reduce vibration warping while increasing blade control for straighter cuts.
features
- Patented WeldTec process welds carbide teeth to the blade and creates a bond that is over 25% stronger than other circular saw blades with brazed teeth
- Carbide Teeth are welded not brazed
- 50% longer life vs original MARATHON
- Ring-tensioned to maintain balance and create straighter cuts
- Suitable for softwoods, hardwoods, composites, and pressure-treated woods
- Stays sharper, longer
- Ultra Thin Kerf
- For more cuts per charge
| Arbor Size | 10 mm |
| Grind | ATB |
| Hook Angle | 19 Deg |
| Kerf | 1.6 mm |
| Weight | 0.289 LB |
| EAN or UPC | 24721109767 |

