- Circular Saws
description
- The IRWIN WeldTec Circular Trim/Finish Saw Blade is made stronger to last longer. This ultra-thin kerf blade features patented WeldTec technology with carbide teeth that are welded not brazed, so they deliver the fastest cutting speed and increased durability when compared to other trim/finish blades. Constructed with a heat-resistant, non-stick coating to reduce binding and gumming, these blades have perimeter venting to allow faster chip ejection and expansion slots on the laser-cut and ring-tensioned plate to reduce vibration and increases blade control.
features
- Patented WeldTec process welds carbide teeth to the blade and creates a bond that is over 25% stronger than other circular saw blades with brazed teeth
- Carbide Teeth are welded not brazed
- 50% longer life vs original MARATHON
- Laser-cut and ring-tensioned plate with expansion control slots reduces warping and increases blade control
- Suitable for softwoods, hardwoods, composites, and pressure-treated woods
- Stays sharper, longer
- Reinforced Shoulder
- For added durability
| Arbor Size | 5/8 in |
| Grind | ATB |
| Hook Angle | 8 Deg |
| Kerf | 2.2 mm |
| Weight | 1.485 LB |
| EAN or UPC | 24721109774 |

