Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
2.75 in OAL Extension

4935651

2.75 in OAL Extension
Item #111212048
  • 2.75 in Overall Length
2.75 in OAL Extension
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.75 in Overall Length

features

  • Carbon steel construction sleeve and body for durability and life
  • Lock-n-Load system for one-handed quick release
  • Patented jaw design holds bits securely on 6-flatted shanks, as well as ball detent bits
  • 1/4" Quick Change range now holds insert bits
  • magnetic for holding
Drive Size 3/8 in
Overall Length 2.75 in
Weight 0.23 LB
EAN or UPC 24721999887
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison