Skip to content Skip to navigation menu
The Original™ Curved Jaw Locking Pliers With Wire Cutter

502L3

The Original™ Curved Jaw Locking Pliers With Wire Cutter
Item #100904530
  • Curved Jaw Locking Pliers With Wire Cutter
  • 10" Length
  • 1 7/8" Jaw Capacity
The Original™ Curved Jaw Locking Pliers With Wire Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Curved Jaw Locking Pliers With Wire Cutter
  • 10" Length
  • 1 7/8" Jaw Capacity

description

  • The IRWIN VISE-GRIP Original Curved Jaw Pliers with Wire Cutter are ideal for a wide variety of applications and material shapes with hardened teeth designed to grip from any angle. Constructed of high-grade, heat-treated alloy steel for maximum toughness and durability, these pliers have a hex key adjusting screw to vary pressure and draw materials together. Includes a convenient wire cutter for even more versatility. Backed by the IRWIN Lifetime Guarantee.

features

  • Curved jaw with hardened teeth are designed to grip a variety of shapes from any angle
  • Classic trigger release provides maximum locking force
  • Convenient wire cutter included
  • Constructed of high-grade heat-treated alloy steel for durability
  • Hex key adjusting screw tightens to adjust pressure and draw materials together for a controlled release
  • Anti-pinch, non-slip ProTouch™ Grips provide comfort, control, and less hand fatigue
  • Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
  • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
  • Backed by the IRWIN VISE-GRIP Lifetime Guarantee
Release Guarded
Spring Yes
Cutter Yes
Overall Length 10 in
Grip Plain Handle
Plier Type Curved Jaw
Weight 1.15 LB
EAN or UPC 38548005041
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison