- 10 Pieces
features
- Designed to remove broken studs, bolts, socket screws and fittings for high torque applications
- Aggressive left hand spiral design for extra gripping power
- Various set sizes
| For Bolt Size | #12, 1/4 in to 3/4 in |
| Material - Machining | Carbon Steel |
| For Screw Type | Socket |
| No. of Pieces | 10 |
| Weight | 1.036 LB |
| EAN or UPC | 24721532268 |

