- Screw Extractors Set
- EX-1
- EX-2
- EX-3 Screw Extractor Size
- 5/64 in
features
- Designed to remove broken studs, bolts, socket screws and fittings
- Aggressive left hand spiral design for extra gripping power
- Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
- Extractor size and recommended drill bit size are etched on each tool
- High speed steel drill bit ensures fast, clean drilling
| No. of Pieces | 6 |
| Bit Size | 5/64 in, 7/64 in, 5/32 in |
| Screw Extractor Size | EX-1, EX-2, EX-3 |
| Package Type | Vinyl Pouch |
| Weight | 0.46 LB |
| EAN or UPC | 24721537003 |

