Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hanson® Bolt-Grip® Bolt Extractor

53911

Hanson® Bolt-Grip® Bolt Extractor
Item #102015707
  • Bolt Extractor
  • Removes 17 mm Bolts
  • 3/8" Drive Size
Hanson® Bolt-Grip® Bolt Extractor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bolt Extractor
  • Removes 17 mm Bolts
  • 3/8" Drive Size

features

  • When you are faced with a rounded-off, rusted-tight or painted-over bolt, bolt extractors will break it free
  • Reverse spiral flutes are designed to bite down to provide maximum gripping power
  • High carbon steel ensures longer life and greater durability
  • Universal lobular design fits all types of fasteners
  • 3/8" square drive for use with hand ratchets, impact wrenches, and air ratchets
  • hexagonal flats for use with flat wrench, pliers, adjustable wrench, sockets or VISE-GRIP locking pliers
Drive Size 3/8 in
Manufacturer Name Irwin�
Removes Bolts & Screws 17 mm
Weight 0.14 LB
EAN or UPC 24721539113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison