Irwin Industrial Tools
585-10220
Unibit® High Speed Steel Fractional Hole Enlarging Step Drill
Item #101638564
- Step Drill Bit
- 8 Steps
- 7/16" Shank
- 9/16" to 1" Size Range
features
- Single flute cutting edge for greater control through steps
- Three flatted shank prevents slipping in drill chuck
- Also available with titanium nitride coating for longer life
- Patented single flute cutting edge gives the user a true round hole every time
- Ideal for drilling holes into thin materials such as stainless steel, copper, brass, aluminum, plastic and laminates
- Pilot hole required
| Size Range | 9/16 in to 1 in |
| Increment (Length) | 1/16 in |
| No. of Steps | 8 |
| Shank | 7/16 in |
| Weight | 0.37 LB |
