- Step Drill Bit
- 13 Steps
- 1/4" Shank
- 1/8" to 1/2" Size Range
features
- 6x longer life vs. the competition
- M35 grade Cobalt HSS
- Radial concave flute
- Speedpoint™ tip
- Laser marked sizes
| Shank | 1/4 in |
| Increment (Length) | 1/32 in |
| Size Range | 1/8 in to 1/2 in |
| No. of Steps | 13 |
| Weight | 0.81 LB |

