- 3/16" to 1/2" (1/16" Increments)
- 1/4" Shank
- 3 1/4" Long
- Step Bit
applications
- Mild steel
- Copper
- Brass
- Aluminum
- Plexiglas®
- Wood
- Laminates
features
- SpeedPoint™ tip provides six times faster initial penetration time than before and eliminates the need for center punching
- Single-fluted cutting edge ensures true round holes and allows greater control with less vibration
| Shank | 1/4 in |
| Step Depth | 1/8 in |
| Diameter | 3/16 in - 1/2 in, In 1/16ths |
| Size No. | 2 |
| Length | 3 1/4 in |
| Weight | 0.18 LB |

