- 1/4" to 3/4" (1/16" Increments)
- 3/8" Shank
- 2 3/4" Long
- Step Bit
applications
- Mild steel
- Copper
- Brass
- Aluminum
- Plexiglas®
- Wood
- Laminates
features
- SpeedPoint™ tip provides six times faster initial penetration time than before and eliminates the need for center punching
- Single-fluted cutting edge ensures true round holes and allows greater control with less vibration
| Step Depth | 3/8 in |
| Length | 2 3/4 in |
| Shank | 3/8 in |
| Diameter | 1/4 in - 3/4 in, In 1/16ths |
| Size No. | 3 |
| Weight | 0.19 LB |

